https://www.bdiexpress.com/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ
TIMKEN
TIMKEN
SNW-3038 X 6 15/16
TIMKEN TIMKEN
Description
SNW-3038 X 6 15/16 LOCKNUT ASSY
6-15/16" Bore; 4.412" Length Thru Bore; Complete Adapter with Sleeve; S-3038 Sleeve; N-038 Locknut; W-038 Lockwasher/Lockplate
Part #
SNW-3038 X 6 15/16
BDI #
1373585
Details
3045.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/SNW-3038-X-6-15-16/p/1373585
Your Price
$ 3,045.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
6.173
EAN
0087796153790
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3038
Locknut Part Number
N-038
Lockwasher/Lockplate Part Number
W-038
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Pull Type
Manufacturer URL
https://www.timken.com
Long Description
6-15/16" Bore; 4.412" Length Thru Bore; Complete Adapter with Sleeve; S-3038 Sleeve; N-038 Locknut; W-038 Lockwasher/Lockplate
Bore
6.938 Inch | 176.225 Millimeter
Length Thru Bore
4.412 Inch | 112.065 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh