BROWNING
BROWNING
SHR2 HUB
BROWNING BROWNING
Description
SHR2 HUB SHEAR PIN HUB
16-1/4" Outside Diameter; Bushed; 7-1/2" Pilot Diameter; 3/4" Pilot Length; R2 Bushing Size; Split Taper Bushing; Steel; 4-7/8" Length Through Bore; Keyway
Part #
1188283
BDI #
332508
Details
6280.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/SHR2-HUB/p/332508
Your Price
$ 6,280.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
38.136
EAN
0662289211579
Product Group - BDI
M02344
Hub Type
Shear Pin Hub Assembly
Mounting Method
Bushed
Bushing Style
Split Taper
Bushing Size if bushed
R2
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
3 Bolt | Used With Sprocket
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Assembly
Keyword String
Hub Shear Pin
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SHR2 HUB
Manufacturer Internal Number
1188283
Weight / LBS
84
Long Description
16-1/4" Outside Diameter; Bushed; 7-1/2" Pilot Diameter; 3/4" Pilot Length; R2 Bushing Size; Split Taper Bushing; Steel; 4-7/8" Length Through Bore; Keyway
Pilot Diameter
7.5 Inch | 190.5 Millimeter
Bushing Bore Range
1-3/8 To 3-3/4 Inch | 35 To 90 Millimeter
Pilot Length
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
4.875 Inch | 123.825 Millimeter
Outside Diameter
16.25 Inch | 412.75 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh