https://www.bdiexpress.com/medias/INDDODHUBXXX-WON-TL-NKW-W-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAyM3xpbWFnZS9qcGVnfGFESTJMMmd3WkM4eE1EYzJPREEzTVRBek1qZzJNaTlKVGtSRVQwUklWVUpZV0ZoZlYwOU9YMVJNWDA1TFYxOVhYek13TUhnek1EQXVhbkJufDFjNGMzMjQzYjVkODcxMDhhODNlZDgzMjExYWE1ZGQ4MWE5YmQ2MDVmMTBkNjY5YzM5YzdhNWJmMTZlZjhjYWI
DODGE
DODGE
WA35 TL HUB
DODGE DODGE
Description
WA35 TL HUB ; 6-3/4" OD BUSHED 6-1/4" PILOT DIA
6-3/4" Outside Diameter; Bushed; 6-1/4" Pilot Diameter; 2-1/2" Pilot Length; 3535 Bushing Size; Taper Lock Bushing; Steel; 3-1/2" Length Through Bore; 5" Bolt Circle Diameter; No Keyway
Part #
228088
BDI #
269416
Details
659.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/WA35-TL-HUB/p/269416
Your Price
$ 659.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
6.302
EAN
0782475136933
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
3535
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
WA35 TL HUB
Manufacturer Internal Number
228088
Weight / LBS
15
Long Description
6-3/4" Outside Diameter; Bushed; 6-1/4" Pilot Diameter; 2-1/2" Pilot Length; 3535 Bushing Size; Taper Lock Bushing; Steel; 3-1/2" Length Through Bore; 5" Bolt Circle Diameter; No Keyway
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Pilot Diameter
6.25 Inch | 158.75 Millimeter
Nominal Bolt Circle Diameter Round
5 Inch | 127 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 31 To 100 Millimeter
Pilot Length
2.5 Inch | 63.5 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh