https://www.bdiexpress.com/medias/INDDODHUBXXX-WON-TL-NKW-W-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAyM3xpbWFnZS9qcGVnfGFESTJMMmd3WkM4eE1EYzJPREEzTVRBek1qZzJNaTlKVGtSRVQwUklWVUpZV0ZoZlYwOU9YMVJNWDA1TFYxOVhYek13TUhnek1EQXVhbkJufDFjNGMzMjQzYjVkODcxMDhhODNlZDgzMjExYWE1ZGQ4MWE5YmQ2MDVmMTBkNjY5YzM5YzdhNWJmMTZlZjhjYWI
DODGE
DODGE
WA40 TL HUB
DODGE DODGE
Description
WA40 TL HUB
7-3/4" Outside Diameter; Bushed; 7-1/4" Pilot Diameter; 3" Pilot Length; 4040 Bushing Size; Taper Lock Bushing; Steel; 4" Length Through Bore; 5-3/4" Bolt Circle Diameter; No Keyway
Part #
228089
BDI #
269417
Details
947.67
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/WA40-TL-HUB/p/269417
Your Price
$ 947.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
13.17
EAN
0782475136940
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
4040
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
WA40 TL HUB
Manufacturer Internal Number
228089
Weight / LBS
29
Long Description
7-3/4" Outside Diameter; Bushed; 7-1/4" Pilot Diameter; 3" Pilot Length; 4040 Bushing Size; Taper Lock Bushing; Steel; 4" Length Through Bore; 5-3/4" Bolt Circle Diameter; No Keyway
Length Thru Bore
4 Inch | 101.6 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 37 To 113 Millimeter
Outside Diameter
7.75 Inch | 196.85 Millimeter
Pilot Length
3 Inch | 76.2 Millimeter
Nominal Bolt Circle Diameter Round
5.75 Inch | 146.05 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Diameter
7.25 Inch | 184.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh