https://www.bdiexpress.com/medias/INDXXXXXXXXX-17055890-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUzN3xpbWFnZS9qcGVnfGFHUmlMMmd4WWk4eE1EYzJPREEwTnpFeE1qSXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1UY3dOVFU0T1RCZk16QXdlRE13TUM1cWNHY3wxN2RiM2ZiZDA1NWE1MzUzNWJhZDY1YmRmYzZkZjM1Y2VhZTkyY2ZjN2M1ZDhkNTg3N2MzM2FlNzM1MTJlNmUz
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17055890-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUzN3xpbWFnZS9qcGVnfGFHUmlMMmd4WWk4eE1EYzJPREEwTnpFeE1qSXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1UY3dOVFU0T1RCZk16QXdlRE13TUM1cWNHY3wxN2RiM2ZiZDA1NWE1MzUzNWJhZDY1YmRmYzZkZjM1Y2VhZTkyY2ZjN2M1ZDhkNTg3N2MzM2FlNzM1MTJlNmUz
ISOSTATIC
ISOSTATIC
BC0816-13
ISOSTATIC ISOSTATIC
Description
BC0816-13 CORED BAR STOCK ; CENTURY 1 X 2 X 13IN 660/932 CAST BRNZ
Cored Bar; 1" Inside Diameter Inside Diameter; 2" Outside Diameter; 13" Length; SAE 660 Cast Bronze
Part #
106046
BDI #
17055843
Details
568.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/BC0816-13/p/17055843
Your Price
$ 568.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
4.983
EAN
0846802023959
Product Group - BDI
B04264
Noun
Bar
Keyword String
Cored
Manufacturer URL
https://www.isostatic.com
Product Detail
Cored Bar
Product Specification
1" Inside Diameter Inside Diameter; 2" Outside Diameter; 13" Length; SAE 660 Cast Bronze
Long Description
Cored Bar; 1" Inside Diameter Inside Diameter; 2" Outside Diameter; 13" Length; SAE 660 Cast Bronze
