Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

29.5M150 https://www.bdiexpress.com/medias/INDJSNBLTXXX-545000-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE1MnxpbWFnZS9qcGVnfGFEVTNMMmczTnk4eE1EYzJPVEF3TmprMU1qUTNPQzlKVGtSS1UwNUNURlJZV0ZoZk5UUTFNREF3WHpNd01IZ3pNREF1YW5Cbnw1ZWI5MDQyMzU4MWU2MGNhOGQxODhmODUwYTFjMGJkY2U3YTI4NDE1OWRmYjllNWYwZTU2NTk1MDQ1ODllMTg2
535798 Drive Belts Flat 

MEGADYNE GROUP MEGADYNE GROUP

29.5M150

Description

29.5M150 FLAT BELT ; 1.5" WD 29.5" LG

Flat Belt; Megadyne Flat Belt; 29.5" Length; 1.5" Wide

Part #

29.5M150

BDI #
535798

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
UNSPSC
26111804
Weight / Kilogram
0
EAN
0746041175481
Product Group - BDI
M02236
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Flat
Product Detail
Flat Belt
Product Specification
Megadyne Flat Belt; 29.5" Length; 1.5" Wide
Long Description
Flat Belt; Megadyne Flat Belt; 29.5" Length; 1.5" Wide