Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

74.0M156 https://www.bdiexpress.com/medias/INDJIIBLTXXX-FLT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5Mjl8aW1hZ2UvanBlZ3xhRGN3TDJobU1DODRPVFl3Tmpnd016STVNalEyTG1wd1p3fGJlYWZkNWFhMjcwMDY3N2QwOTIwOTYwNmZmZDUxMTFjNTdhNzcyNDdjN2Y5MzI0ZGVkOGQ1Mjc5NjMyZDhlODE
544799 Drive Belts Flat 

MEGADYNE GROUP MEGADYNE GROUP

74.0M156

Description

74.0M156

Endless Flat Belt; 1-1/26" Belt Width; 0.043" Belt Thickness; 74" Belt Length; Polyester Tensile Material; Rubber Outer Material

Part #

74.0M156

BDI #
544799

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
UNSPSC
26111804
Weight / Kilogram
0
EAN
0746041254339
Product Group - BDI
M02316
Belt Style
Endless Flat Belt
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Flat
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Flat Endless
Manufacturer URL
Manufacturer Item Number
74.0M156
Long Description
Endless Flat Belt; 1-1/26" Belt Width; 0.043" Belt Thickness; 74" Belt Length; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.56 Inch | 39.624 Millimeter
Belt Length
74 Inch | 1,879.6 Millimeter
Belt Thickness
0.043 Inch | 1.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh