https://www.bdiexpress.com/medias/INDXXXBLTXXX-FLT-HF-39-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3Nzh8aW1hZ2UvanBlZ3xhRGt6TDJobU9DOHhNREE0TmpBeU9EUTBNelkzT0M5SlRrUllXRmhDVEZSWVdGaGZSa3hVWDBoR1h6TTVYek13TUhnek1EQXVhbkJufGE5NzQ3ODk0NTdjNGVjZDRhNmM4YTQ0YzU2MzFmZmM1MjJhY2MyZjY3MmViMDk5NTIyMTI5YzUxMWEwYjUyMjU
https://www.bdiexpress.com/medias/INDXXXBLTXXX-FLT-HF-39-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3Nzh8aW1hZ2UvanBlZ3xhRGt6TDJobU9DOHhNREE0TmpBeU9EUTBNelkzT0M5SlRrUllXRmhDVEZSWVdGaGZSa3hVWDBoR1h6TTVYek13TUhnek1EQXVhbkJufGE5NzQ3ODk0NTdjNGVjZDRhNmM4YTQ0YzU2MzFmZmM1MjJhY2MyZjY3MmViMDk5NTIyMTI5YzUxMWEwYjUyMjU
TIMKEN
TIMKEN
HF3.1X79
TIMKEN TIMKEN
Description
HF3.1X79 ; SUPER AG DRIVE FLAT BELT
Endless Flat Belt; 3.1" Belt Width; 1/4" Belt Thickness; 79" Belt Length
Part #
HF3.1X79
BDI #
23756708
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Flat/HF3-1X79/p/23756708
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111804
Weight / Kilogram
0
EAN
0033259516497
Product Group - BDI
M02236
Belt Style
Endless Flat Belt
Inch - Metric
Inch
Category - BDI
Drive Belt Flat
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Flat Endless
Manufacturer URL
https://www.timken.com
Long Description
Endless Flat Belt; 3.1" Belt Width; 1/4" Belt Thickness; 79" Belt Length
Belt Thickness
0.25 Inch | 6.35 Millimeter
Belt Width
3.1 Inch | 78.74 Millimeter
Belt Length
79 Inch | 2006.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

