https://www.bdiexpress.com/medias/INDXXXBLTXXX-FLT-HF-39X73-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NjZ8aW1hZ2UvanBlZ3xhR1ZoTDJobU9DOHhNREE0TmpBeU9EUXhNRGt4TUM5SlRrUllXRmhDVEZSWVdGaGZSa3hVWDBoR1h6TTVXRGN6WHpNd01IZ3pNREF1YW5CbnxjYTg4OGJhMTc0MTYwM2IxYmE2NGVhM2I5NmEwNmI1NzgyMjk4YWI5YTAwMGNkNzExMDQ4NTE4MzI4NDI1NWM1
https://www.bdiexpress.com/medias/INDXXXBLTXXX-FLT-HF-39X73-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NjZ8aW1hZ2UvanBlZ3xhR1ZoTDJobU9DOHhNREE0TmpBeU9EUXhNRGt4TUM5SlRrUllXRmhDVEZSWVdGaGZSa3hVWDBoR1h6TTVXRGN6WHpNd01IZ3pNREF1YW5CbnxjYTg4OGJhMTc0MTYwM2IxYmE2NGVhM2I5NmEwNmI1NzgyMjk4YWI5YTAwMGNkNzExMDQ4NTE4MzI4NDI1NWM1
TIMKEN
TIMKEN
HF3.9X73
TIMKEN TIMKEN
Description
HF3.9X73 ; SUPER AG DRIVE FLAT BELT
Endless Flat Belt; 3.9" Belt Width; 1/4" Belt Thickness; 73" Belt Length
Part #
HF3.9X73
BDI #
23756706
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Flat/HF3-9X73/p/23756706
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111804
Weight / Kilogram
0
EAN
0033259516558
Product Group - BDI
M02236
Belt Style
Endless Flat Belt
Inch - Metric
Inch
Category - BDI
Drive Belt Flat
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Flat Endless
Manufacturer URL
https://www.timken.com
Long Description
Endless Flat Belt; 3.9" Belt Width; 1/4" Belt Thickness; 73" Belt Length
Belt Thickness
0.25 Inch | 6.35 Millimeter
Belt Length
73 Inch | 1854.2 Millimeter
Belt Width
3.9 Inch | 99.06 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


