BRECO FLEX
BRECO FLEX
10 T10/3150 BFX
BRECO FLEX BRECO FLEX
Description
10 T10/3150 BFX TIMING BELT ; 10MM PITCH 10MM WD 3150MM LN
Synchronous Belt; 10MM Pitch; 3150MM Pitch Length; 10MM Width; Standard HTD Tooth Profile; T10 Series; Steel Tensile Material; Polyurethane Outer Material; Open End
Part #
10 T10/3150 BFX
BDI #
27290888
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/10-T10-3150-BFX/p/27290888
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.brecoflex.com
Product Detail
Synchronous Belt
Product Specification
10MM Pitch; 3150MM Pitch Length; 10MM Width; Standard HTD Tooth Profile; T10 Series; Steel Tensile Material; Polyurethane Outer Material; Open End
Long Description
Synchronous Belt; 10MM Pitch; 3150MM Pitch Length; 10MM Width; Standard HTD Tooth Profile; T10 Series; Steel Tensile Material; Polyurethane Outer Material; Open End