FENNER DRIVES
FENNER DRIVES
3L POWERTWIST DRIVE 25FT/BOX
FENNER DRIVES FENNER DRIVES
Description
3L POWERTWIST DRIVE 25FT/BOX V-BELT ; OPEN END 5' CTN 3/8" TOP WD
V-Belt Link; 3L; 3/8" Belt Width; 300" Belt Length; Composite Polyester - Polyurethane Outer Material
Part #
0405010
BDI #
17282275
Details
26.77
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/3L-POWERTWIST-DRIVE-25FT-BOX/p/17282275
Your Price
$ 26.77 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.397
EAN
0662345003735
Product Group - BDI
M02236
Belt Style
V-Belt Link
Belt Series
3L
Outer Material
Composite Polyester - Polyurethane
Other Features
Price Per Foot | 1 Band
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Weight / LBS
1.3
Long Description
V-Belt Link; 3L; 3/8" Belt Width; 300" Belt Length; Composite Polyester - Polyurethane Outer Material
Belt Length
300 Inch | 7,620 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


