Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

319171 Drive Belts Open Profile 

BROWNING BROWNING

3LP GRIPTWIST 5FT

Description

3LP GRIPTWIST 5FT BELT DRIVE GRIP ROLL ; GRIPTWIST

V-Belt Link; 3L; 3/8" Belt Width; 60" Belt Length; Composite Polyester - Polyurethane Outer Material

Part #

2708055

BDI #
319171

Details

25.48 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 25.48 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.018
EAN
0662460557106
Product Group - BDI
M02236
Belt Style
V-Belt Link
Belt Series
3L
Outer Material
Composite Polyester - Polyurethane
Other Features
Price Per Foot | 1 Band | Reinforced with Multiple Plies of Polyester Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3LPGRIPTWIST5FT
Manufacturer Internal Number
2708055
Weight / LBS
0.5
Long Description
V-Belt Link; 3L; 3/8" Belt Width; 60" Belt Length; Composite Polyester - Polyurethane Outer Material
Belt Length
60 Inch | 1,524 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh