Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6MMX4MM V BLUE 80 EC 100FT/BOX https://www.bdiexpress.com/medias/INDXXXOBLTXX-V-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ2MHxpbWFnZS9qcGVnfGFEZG1MMmd6TkM4NU1qYzJNekUxTkRZM09EQTJMbXB3Wnd8ZTc1NWNkZGEzYmIzMTg0NWNhNDE3MGRlMjcyNmMyMzNmYzY2ZjIxN2QyMjNlNzcyOGQ2NDQxNGZhNDY1N2U4Nw
17282489 Drive Belts Open Profile 

FENNER DRIVES FENNER DRIVES

6MMX4MM V BLUE 80 EC 100FT/BOX

Description

BLUE 80 EC 6MM X 4MM 30M ; POR URETHANE BELTING

V-Belt; 6 MM X 4 MM; 6MM Belt Width; 30000MM Belt Length; Polyurethane Outer Material

Part #

4928009

BDI #
17282489

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.785
EAN
0662345120906
Product Group - BDI
M02236
Belt Style
V-Belt
Belt Series
6 MM X 4 MM
Outer Material
Polyurethane
Other Features
Price Per Meter | 1 Band | Non Reinforced | Blue Color
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Manufacturer URL
Manufacturer Item Number
6MMX4MMBLUE80EC30M
Weight / LBS
1.476
Long Description
V-Belt; 6 MM X 4 MM; 6MM Belt Width; 30000MM Belt Length; Polyurethane Outer Material
Belt Length
1,181.102 Inch | 30,000 Millimeter
Belt Width
0.236 Inch | 6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh