Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

A/13 RED 90 SGT PVC 100FT/BOX https://www.bdiexpress.com/medias/INDXXXOBLTXX-V-SG-R-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5OTh8aW1hZ2UvanBlZ3xhRGMxTDJnM1lpODVPRFEzTURjME56Z3pNall5TDBsT1JGaFlXRTlDVEZSWVdGOVdYMU5IWDFKZk16QXdlRE13TUM1cWNHY3wxODM1ZjU3ZGRiNmQ4MzBiZjAzNmQ1ZWIwNmYzYzk4YWJhM2U1ODVlNjEzMWUyMDFjMzUwYjhkY2IzYjI0MDJh
17283292 Drive Belts Open Profile 

FENNER DRIVES FENNER DRIVES

A/13 RED 90 SGT PVC 100FT/BOX

Description

A/13 RED 90 SGT PVC 100FT/BOX V-BELT ; OPEN END

V-Belt Super Grip Top; A; 1/2" Belt Width; 1181.102" Belt Length; PVC Outer Material

Part #

L04R90ASG

BDI #
17283292

Details

13.93 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 13.93 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
5.47
EAN
0662345505147
Product Group - BDI
M02236
Belt Style
V-Belt Super Grip Top
Belt Series
A
Outer Material
PVC
Other Features
Price Per Meter | 1 Band | Non Reinforced | Polyurethane Body | Red Color
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Manufacturer URL
Manufacturer Item Number
A13RED90SGT254530M
Weight / LBS
7.937
Long Description
V-Belt Super Grip Top; A; 1/2" Belt Width; 1181.102" Belt Length; PVC Outer Material
Belt Width
0.5 Inch | 12.7 Millimeter
Belt Length
1,181.102 Inch | 30,000 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh