BROWNING
BROWNING
AP GRIPTWIST 100FT
BROWNING BROWNING
Description
AP GRIPTWIST 100FT BELT DRIVE GRIP ROLL ; GRIPTWIST
V-Belt Link; A; 1/2" Belt Width; 1200" Belt Length; Composite Polyester - Polyurethane Outer Material
Part #
2708006
BDI #
319166
Details
20.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/AP-GRIPTWIST-100FT/p/319166
Your Price
$ 20.41 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2.654
EAN
0662460557052
Product Group - BDI
M02236
Belt Style
V-Belt Link
Belt Series
A
Outer Material
Composite Polyester - Polyurethane
Other Features
Price Per Foot | 1 Band | Reinforced with Multiple Plies of Polyester Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
APGRIPTWIST100FT
Manufacturer Internal Number
2708006
Weight / LBS
10
Long Description
V-Belt Link; A; 1/2" Belt Width; 1200" Belt Length; Composite Polyester - Polyurethane Outer Material
Belt Length
1,200 Inch | 30,480 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



