BROWNING
BROWNING
AP GRIPTWIST 5FT
BROWNING BROWNING
Description
AP GRIPTWIST 5FT BELT DRIVE GRIP ROLL ; GRIPTWIST
V-Belt Link; A; 1/2" Belt Width; 60" Belt Length; Composite Polyester - Polyurethane Outer Material
Part #
AP GRIPTWIST 5FT
BDI #
319167
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/AP-GRIPTWIST-5FT/p/319167
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.129
EAN
0662460557076
Product Group - BDI
M02236
Belt Style
V-Belt Link
Belt Series
A
Outer Material
Composite Polyester - Polyurethane
Other Features
Price Per Foot | 1 Band | Reinforced with Multiple Plies of Polyester Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
APGRIPTWIST5FT
Manufacturer Internal Number
2708030
Weight / LBS
0.5
Long Description
V-Belt Link; A; 1/2" Belt Width; 60" Belt Length; Composite Polyester - Polyurethane Outer Material
Belt Length
60 Inch | 1,524 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh