GATES
GATES
AT5-16-3340-LL
GATES GATES
Description
GATES AT5-16-3340-LL
Belt, Synchronous; AT5; 16MM Belt Width; 3340MM Belt Length
Part #
AT5-16-3340-LL
BDI #
15037293
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/AT5-16-3340-LL/p/15037293
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02236
Belt Style
Synchronous
Belt Series
AT5
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Meter | Standard HTD Tooth Profile
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
Long Description
Belt, Synchronous; AT5; 16MM Belt Width; 3340MM Belt Length
Belt Width
0.63 Inch | 16 Millimeter
Belt Length
131.496 Inch | 3340 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh