GATES
GATES
BVO/500
GATES GATES
Description
BVO/500 V-BELT ; 500'/PAK
V-Belt; B; 5/8" Belt Width; 6000" Belt Length; Polyester Tensile Material; Nylon Outer Material
Part #
93000103
BDI #
1121806
Details
23.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/BVO-500/p/1121806
Your Price
$ 23.64 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.064
EAN
0072053485790
Product Group - BDI
M02236
Belt Style
V-Belt
Belt Series
B
Tensile Material
Polyester
Outer Material
Nylon
Other Features
Price Per Foot | 1 Band | Easy Splice
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Manufacturer Item Number
BVO500
Manufacturer Internal Number
9300-0003
Weight / LBS
65
Long Description
V-Belt; B; 5/8" Belt Width; 6000" Belt Length; Polyester Tensile Material; Nylon Outer Material
Belt Width
0.625 Inch | 15.875 Millimeter
Belt Length
6,000 Inch | 152,400 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


