https://www.bdiexpress.com/medias/INDMEGBLTXXX-SYNC-DL-M-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg0OXxpbWFnZS9qcGVnfGFEazFMMmd6WWk4eE1UQXhNalUzTlRjNE9UQTROaTlKVGtSTlJVZENURlJZV0ZoZlUxbE9RMTlFVEY5Tlh6TXdNSGd6TURBdWFuQm58ZDI3MmI5YzM4OTY4MWRhM2Q3ZDZhNGRlNTkwMzY2N2E4OWE1NDEyYTlmN2JmOGFmNzg3NTRmMjJlMmUwYTVlZA
https://www.bdiexpress.com/medias/INDMEGBLTXXX-SYNC-DL-M-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg0OXxpbWFnZS9qcGVnfGFEazFMMmd6WWk4eE1UQXhNalUzTlRjNE9UQTROaTlKVGtSTlJVZENURlJZV0ZoZlUxbE9RMTlFVEY5Tlh6TXdNSGd6TURBdWFuQm58ZDI3MmI5YzM4OTY4MWRhM2Q3ZDZhNGRlNTkwMzY2N2E4OWE1NDEyYTlmN2JmOGFmNzg3NTRmMjJlMmUwYTVlZA
MEGADYNE GROUP
MEGADYNE GROUP
DL14M-85
MEGADYNE GROUP MEGADYNE GROUP
Description
DL14M-85 TIMING BELT ; RUBBER DUAL SIDED OPEN END HTB
Synchronous; 14M Double; 85MM Belt Width; 15240MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
DL14M-85
BDI #
549480
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/DL14M-85/p/549480
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
0746041224851
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
14M Double
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Foot | Standard HTD Tooth Profile | Nylon Tooth Facing | Neoprene Body
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
DL14M85
Long Description
Synchronous; 14M Double; 85MM Belt Width; 15240MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Length
600 Inch | 15240 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

