https://www.bdiexpress.com/medias/INDMEGBLTXXX-SYNC-DL-M-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg0OXxpbWFnZS9qcGVnfGFEazFMMmd6WWk4eE1UQXhNalUzTlRjNE9UQTROaTlKVGtSTlJVZENURlJZV0ZoZlUxbE9RMTlFVEY5Tlh6TXdNSGd6TURBdWFuQm58ZDI3MmI5YzM4OTY4MWRhM2Q3ZDZhNGRlNTkwMzY2N2E4OWE1NDEyYTlmN2JmOGFmNzg3NTRmMjJlMmUwYTVlZA
https://www.bdiexpress.com/medias/INDMEGBLTXXX-SYNC-DL-M-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg0OXxpbWFnZS9qcGVnfGFEazFMMmd6WWk4eE1UQXhNalUzTlRjNE9UQTROaTlKVGtSTlJVZENURlJZV0ZoZlUxbE9RMTlFVEY5Tlh6TXdNSGd6TURBdWFuQm58ZDI3MmI5YzM4OTY4MWRhM2Q3ZDZhNGRlNTkwMzY2N2E4OWE1NDEyYTlmN2JmOGFmNzg3NTRmMjJlMmUwYTVlZA
MEGADYNE GROUP
MEGADYNE GROUP
DL8M-15
MEGADYNE GROUP MEGADYNE GROUP
Description
DL8M-15 TIMING BELT ; RUBBER DUAL SIDED OPEN END HTB
Synchronous; 8M Double; 15MM Belt Width; 15240MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
DL8M-15
BDI #
549481
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/DL8M-15/p/549481
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
0746041224868
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
8M Double
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Foot | Standard HTD Tooth Profile | Nylon Tooth Facing | Neoprene Body
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
DL8M15
Long Description
Synchronous; 8M Double; 15MM Belt Width; 15240MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.591 Inch | 15 Millimeter
Belt Length
600 Inch | 15240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

