MEGADYNE GROUP
MEGADYNE GROUP
L40AT10S
MEGADYNE GROUP MEGADYNE GROUP
Description
L40AT10S TIMING BELT ; OPEN END POLYURETHANE STEEL
Synchronous; AT10; 40MM Belt Width; 15240MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Part #
40LAT10URS
BDI #
549905
Details
27.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/L40AT10S/p/549905
Your Price
$ 27.27 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.123
EAN
0746041302696
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
AT10
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Foot | Standard HTD Tooth Profile
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
L40AT10S
Long Description
Synchronous; AT10; 40MM Belt Width; 15240MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Length
600 Inch | 15240 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


