MEGADYNE GROUP
MEGADYNE GROUP
L50T5K
MEGADYNE GROUP MEGADYNE GROUP
Description
L50T5K TIMING BELT ; OPEN END POLYURETHANE KEVLAR
Synchronous; T5; 50MM Belt Width; 15240MM Belt Length; Kevlar Tensile Material; Polyurethane Outer Material
Part #
50LT5URK
BDI #
549921
Details
27.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/L50T5K/p/549921
Your Price
$ 27.74 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
0746041302856
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
T5
Tensile Material
Kevlar
Outer Material
Polyurethane
Other Features
Price Per Foot | Standard HTD Tooth Profile
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
L50T5K
Long Description
Synchronous; T5; 50MM Belt Width; 15240MM Belt Length; Kevlar Tensile Material; Polyurethane Outer Material
Belt Length
600 Inch | 15240 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh