

GATES
GATES
LL PCC 14MGT-7616-37
GATES GATES
Description
GATES LL PCC 14MGT-7616-37
Belt, Synchronous; 14MGT; 37MM Belt Width; 7616MM Belt Length; Carnon Fiber Tensile Material; Polyurethane Outer Material
Part #
LL PCC 14MGT-7616-37
BDI #
20305960
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/LL-PCC-14MGT-7616-37/p/20305960
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.55
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
14MGT
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Other Features
Price Per Meter | Standard HTD Tooth Profile
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
Long Description
Belt, Synchronous; 14MGT; 37MM Belt Width; 7616MM Belt Length; Carnon Fiber Tensile Material; Polyurethane Outer Material
Belt Length
299.843 Inch | 7616 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh