https://www.bdiexpress.com/medias/INDGATOBLTXX-SYNC-MXL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg3N3xpbWFnZS9qcGVnfGFEY3pMMmczT1M4eE1ETXpPVFV3TmpVMU1qZzJNaTlKVGtSSFFWUlBRa3hVV0ZoZlUxbE9RMTlOV0V4Zk16QXdlRE13TUM1cWNHY3xlOTMzZTQyMzVkNTBmMmZjOThkOTFkYzIzYTI4MWVmNjE4NTNmMWZhMzBmODNiNzgxYTdkMmQ1MTA4Y2M5ODIz
https://www.bdiexpress.com/medias/INDGATOBLTXX-SYNC-MXL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg3N3xpbWFnZS9qcGVnfGFEY3pMMmczT1M4eE1ETXpPVFV3TmpVMU1qZzJNaTlKVGtSSFFWUlBRa3hVV0ZoZlUxbE9RMTlOV0V4Zk16QXdlRE13TUM1cWNHY3xlOTMzZTQyMzVkNTBmMmZjOThkOTFkYzIzYTI4MWVmNjE4NTNmMWZhMzBmODNiNzgxYTdkMmQ1MTA4Y2M5ODIz
GATES
GATES
LL PCC 8MGT 21
GATES GATES
Description
GATES LL PCC 8MGT 21
Belt, Synchronous; 8MGT; 21MM Belt Width; Carbon Fiber Tensile Material; Polyurethane Outer Material
Part #
LL PCC 8MGT 21
BDI #
17015283
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/LL-PCC-8MGT-21/p/17015283
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
8MGT
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Long Description
Belt, Synchronous; 8MGT; 21MM Belt Width; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Length
0 Inch | 0 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

