https://www.bdiexpress.com/medias/INDGATBLTXXX-OPEN-PGMR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MTJ8aW1hZ2UvanBlZ3xhR0k1TDJobE55OHhNRFF3T0RrMU9UYzNNRFkxTkM5SlRrUkhRVlJDVEZSWVdGaGZUMUJGVGw5UVIwMVNYek13TUhnek1EQXVhbkJufGNkZmUxYzNkM2E4Nzc4OTg3MGIxZTRkZGI3MzEzZDY2N2E3NWEwMThiOTQyMmUyMWFjNDQ3ZGQwY2U2ZjMxZjM
https://www.bdiexpress.com/medias/INDGATBLTXXX-OPEN-PGMR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MTJ8aW1hZ2UvanBlZ3xhR0k1TDJobE55OHhNRFF3T0RrMU9UYzNNRFkxTkM5SlRrUkhRVlJDVEZSWVdGaGZUMUJGVGw5UVIwMVNYek13TUhnek1EQXVhbkJufGNkZmUxYzNkM2E4Nzc4OTg3MGIxZTRkZGI3MzEzZDY2N2E3NWEwMThiOTQyMmUyMWFjNDQ3ZGQwY2U2ZjMxZjM
GATES
GATES
LL037XL
GATES GATES
Description
LL037XL TIMING BELT ; XL 0.375"CH BELT W 50FT/PAK
Synchronous; XL; 3/8" Belt Width; 600" Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
93140002
BDI #
21492164
Details
6.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/LL037XL/p/21492164
Your Price
$ 6.42 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.009
EAN
0072053625837
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
XL
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Foot | Standard Timing Tooth Profile | Nylon Tooth Facing | Neoprene Body | Maximum Continuous Length 225 FT
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
LL037XL
Manufacturer Internal Number
9314-0002
Weight / LBS
1
Long Description
Synchronous; XL; 3/8" Belt Width; 600" Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Length
600 Inch | 15240 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

