

GATES
GATES
LL050MXL
GATES GATES
Description
LL050MXL TIMING BELT ; LL050MXL 50FT/PAK
Synchronous; MXL; 1/2" Belt Width; 600" Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
93142038
BDI #
1125088
Details
10.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/LL050MXL/p/1125088
Your Price
$ 10.77 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.01
EAN
0072053625813
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
MXL
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Foot | Standard Timing Tooth Profile | Nylon Tooth Facing | Neoprene Body | Maximum Continuous Length 300 FT
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
LL050MXL
Manufacturer Internal Number
9314-2038
Weight / LBS
1
Long Description
Synchronous; MXL; 1/2" Belt Width; 600" Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Length
600 Inch | 15,240 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh