

GATES
GATES
LL075H
GATES GATES
Description
LL075H TIMING BELT ; 1/2" PITCH 3/4" W MIN ORDER 50FT/PAK
Synchronous; H; 3/4" Belt Width; 600" Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
93140006
BDI #
1125090
Details
18.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/LL075H/p/1125090
Your Price
$ 18.86 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.03
EAN
0072053625912
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
H
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Foot | Standard Timing Tooth Profile | Nylon Tooth Facing | Neoprene Body | Maximum Continuous Length 500 FT
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
LL075H
Manufacturer Internal Number
9314-0006
Weight / LBS
3
Long Description
Synchronous; H; 3/4" Belt Width; 600" Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.75 Inch | 19.05 Millimeter
Belt Length
600 Inch | 15240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh