https://www.bdiexpress.com/medias/INDGATBLTXXX-OPEN-SYNC-MXL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NDZ8aW1hZ2UvanBlZ3xhRGRpTDJneU9DOHhNRFF3T0RrMk1EVXlORE14T0M5SlRrUkhRVlJDVEZSWVdGaGZUMUJGVGw5VFdVNURYMDFZVEY4ek1EQjRNekF3TG1wd1p3fDg1OWU2ZTJkMGVkNzc4NzE5OGYwM2E3ZTRlNTE3Y2UyZTBmNTc5ZTYwZjIyYmVmM2Y3ODkwNGY0MDI2OTE3YTg
https://www.bdiexpress.com/medias/INDGATBLTXXX-OPEN-SYNC-MXL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NDZ8aW1hZ2UvanBlZ3xhRGRpTDJneU9DOHhNRFF3T0RrMk1EVXlORE14T0M5SlRrUkhRVlJDVEZSWVdGaGZUMUJGVGw5VFdVNURYMDFZVEY4ek1EQjRNekF3TG1wd1p3fDg1OWU2ZTJkMGVkNzc4NzE5OGYwM2E3ZTRlNTE3Y2UyZTBmNTc5ZTYwZjIyYmVmM2Y3ODkwNGY0MDI2OTE3YTg
GATES
GATES
LL14MGT-020
GATES GATES
Description
LL14MGT-020 TIMING BELT ; 50FT/PAK
Synchronous; 14MGT; 20MM Belt Width; 15240MM Belt Length; Aramid Tensile Material; Polyurethane Outer Material
Part #
93021300
BDI #
1125098
Details
46.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/LL14MGT-020/p/1125098
Your Price
$ 46.58 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.05
EAN
0770075328100
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
14MGT
Tensile Material
Aramid
Outer Material
Polyurethane
Other Features
Price Per Foot | Standard HTD Tooth Profile | Nylon Tooth Facing | Maximum Continuous Length 522 FT
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
LL14MGT020
Manufacturer Internal Number
9302-1300
Weight / LBS
3.5
Long Description
Synchronous; 14MGT; 20MM Belt Width; 15240MM Belt Length; Aramid Tensile Material; Polyurethane Outer Material
Belt Length
600 Inch | 15240 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

