https://www.bdiexpress.com/medias/INDGATBLTXXX-OPEN-SYNC-MXL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NDZ8aW1hZ2UvanBlZ3xhRGRpTDJneU9DOHhNRFF3T0RrMk1EVXlORE14T0M5SlRrUkhRVlJDVEZSWVdGaGZUMUJGVGw5VFdVNURYMDFZVEY4ek1EQjRNekF3TG1wd1p3fDg1OWU2ZTJkMGVkNzc4NzE5OGYwM2E3ZTRlNTE3Y2UyZTBmNTc5ZTYwZjIyYmVmM2Y3ODkwNGY0MDI2OTE3YTg
https://www.bdiexpress.com/medias/INDGATBLTXXX-OPEN-SYNC-MXL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NDZ8aW1hZ2UvanBlZ3xhRGRpTDJneU9DOHhNRFF3T0RrMk1EVXlORE14T0M5SlRrUkhRVlJDVEZSWVdGaGZUMUJGVGw5VFdVNURYMDFZVEY4ek1EQjRNekF3TG1wd1p3fDg1OWU2ZTJkMGVkNzc4NzE5OGYwM2E3ZTRlNTE3Y2UyZTBmNTc5ZTYwZjIyYmVmM2Y3ODkwNGY0MDI2OTE3YTg
GATES
GATES
LL14MGT-037
GATES GATES
Description
LL14MGT-037 TIMING BELT ; 50FT/PAK
Synchronous; 14MGT; 37MM Belt Width; 15240MM Belt Length; Aramid Tensile Material; Polyurethane Outer Material
Part #
93021400
BDI #
1125099
Details
88.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/LL14MGT-037/p/1125099
Your Price
$ 88.72 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.086
EAN
0770075328117
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
14MGT
Tensile Material
Aramid
Outer Material
Polyurethane
Other Features
Price Per Foot | Standard HTD Tooth Profile | Nylon Tooth Facing | Maximum Continuous Length 298 FT
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
LL14MGT037
Manufacturer Internal Number
9302-1400
Weight / LBS
8.5
Long Description
Synchronous; 14MGT; 37MM Belt Width; 15240MM Belt Length; Aramid Tensile Material; Polyurethane Outer Material
Belt Width
1.457 Inch | 37 Millimeter
Belt Length
600 Inch | 15240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

