

GATES
GATES
LL2MR09
GATES GATES
Description
LL2MR09 TIMING BELT ; 2MM PITCH 9MM W 50FT/PAK
Synchronous; 2MR; 9MM Belt Width; 15240MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
93960052
BDI #
1125103
Details
12.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/LL2MR09/p/1125103
Your Price
$ 12.04 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.01
EAN
0072053625554
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
2MR
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Foot | Standard HTD Tooth Profile | Nylon Tooth Facing | Neoprene Body | Maximum Continuous Length 300 FT
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
LL2MR09
Manufacturer Internal Number
9396-0052
Weight / LBS
1
Long Description
Synchronous; 2MR; 9MM Belt Width; 15240MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Length
600 Inch | 15,240 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh