

GATES
GATES
LL300H
GATES GATES
Description
LL300H TIMING BELT ; 50FT/PAK
Synchronous; H; 3" Belt Width; 600" Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
93140025
BDI #
1125104
Details
84.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/LL300H/p/1125104
Your Price
$ 84.64 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.12
EAN
0072053625950
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
H
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Foot | Standard Timing Tooth Profile | Nylon Tooth Facing | Neoprene Body | Maximum Continuous Length 500 FT
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
LL300H
Manufacturer Internal Number
9314-0025
Weight / LBS
13.5
Long Description
Synchronous; H; 3" Belt Width; 600" Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
3 Inch | 76.2 Millimeter
Belt Length
600 Inch | 15240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh