GATES
GATES
LL3M06
GATES GATES
Description
LL3M06 TIMING BELT ; POWERGRIP HTD 50FT/PAK
Synchronous; 3M; 6MM Belt Width; 15240MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
93080044
BDI #
1125105
Details
6.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/LL3M06/p/1125105
Your Price
$ 6.09 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.005
EAN
0072053625660
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
3M
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Foot | Standard HTD Tooth Profile | Nylon Tooth Facing | Neoprene Body | Maximum Continuous Length 300 FT
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
LL3M06
Manufacturer Internal Number
9308-0044
Weight / LBS
0.5
Long Description
Synchronous; 3M; 6MM Belt Width; 15240MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Length
600 Inch | 15,240 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


