https://www.bdiexpress.com/medias/INDGATOBLTXX-SYNC-MXL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg3N3xpbWFnZS9qcGVnfGFEY3pMMmczT1M4eE1ETXpPVFV3TmpVMU1qZzJNaTlKVGtSSFFWUlBRa3hVV0ZoZlUxbE9RMTlOV0V4Zk16QXdlRE13TUM1cWNHY3xlOTMzZTQyMzVkNTBmMmZjOThkOTFkYzIzYTI4MWVmNjE4NTNmMWZhMzBmODNiNzgxYTdkMmQ1MTA4Y2M5ODIz
https://www.bdiexpress.com/medias/INDGATOBLTXX-SYNC-MXL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg3N3xpbWFnZS9qcGVnfGFEY3pMMmczT1M4eE1ETXpPVFV3TmpVMU1qZzJNaTlKVGtSSFFWUlBRa3hVV0ZoZlUxbE9RMTlOV0V4Zk16QXdlRE13TUM1cWNHY3xlOTMzZTQyMzVkNTBmMmZjOThkOTFkYzIzYTI4MWVmNjE4NTNmMWZhMzBmODNiNzgxYTdkMmQ1MTA4Y2M5ODIz
GATES
GATES
LL8M30GT ST 11FT
GATES GATES
Description
LL8M30GT ST 11FT SYNCHRONOUS BELT
Belt, Synchronous; 8MGT; 30MM Belt Width; 3352.8MM Belt Length; Aramid Tensile Material; Polyurethane Outer Material
Part #
LL8M30GT ST 11FT
BDI #
21510369
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/LL8M30GT-ST-11FT/p/21510369
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
8MGT
Tensile Material
Aramid
Outer Material
Polyurethane
Other Features
Price Per Foot | Standard HTD Tooth Profile
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
Long Description
Belt, Synchronous; 8MGT; 30MM Belt Width; 3352.8MM Belt Length; Aramid Tensile Material; Polyurethane Outer Material
Belt Width
1.181 Inch | 30 Millimeter
Belt Length
132 Inch | 3352.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

