

GATES
GATES
LL8MGT-021
GATES GATES
Description
LL8MGT-021 TIMING BELT ; 50FT/PAK
Synchronous; 8MGT; 21MM Belt Width; 15240MM Belt Length; Aramid Tensile Material; Polyurethane Outer Material
Part #
93021100
BDI #
1125115
Details
40.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/LL8MGT-021/p/1125115
Your Price
$ 40.51 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.03
EAN
0770075328087
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
8MGT
Tensile Material
Aramid
Outer Material
Polyurethane
Other Features
Price Per Foot | Standard HTD Tooth Profile | Nylon Tooth Facing | Maximum Continuous Length 504 FT
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
LL8MGT021
Manufacturer Internal Number
9302-1100
Weight / LBS
2
Long Description
Synchronous; 8MGT; 21MM Belt Width; 15240MM Belt Length; Aramid Tensile Material; Polyurethane Outer Material
Belt Width
0.827 Inch | 21 Millimeter
Belt Length
600 Inch | 15240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh