https://www.bdiexpress.com/medias/INDGATOBLTXX-SYNC-PGMR-EXTLEN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAxOXxpbWFnZS9qcGVnfGFEUTBMMmd4WWk4eE1EUXdPRGsyTURFMk16ZzNNQzlKVGtSSFFWUlBRa3hVV0ZoZlUxbE9RMTlRUjAxU1gwVllWRXhGVGw4ek1EQjRNekF3TG1wd1p3fGYzZDU2MWRhNTRjMTVhZTI3YmJmMDVmMmViNzk3ODA5NzdkZDgyNWZiZDRkNTUxNWJlMWQ4YWM4NDc0NmUwMzM
https://www.bdiexpress.com/medias/INDGATOBLTXX-SYNC-PGMR-EXTLEN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAxOXxpbWFnZS9qcGVnfGFEUTBMMmd4WWk4eE1EUXdPRGsyTURFMk16ZzNNQzlKVGtSSFFWUlBRa3hVV0ZoZlUxbE9RMTlRUjAxU1gwVllWRXhGVGw4ek1EQjRNekF3TG1wd1p3fGYzZDU2MWRhNTRjMTVhZTI3YmJmMDVmMmViNzk3ODA5NzdkZDgyNWZiZDRkNTUxNWJlMWQ4YWM4NDc0NmUwMzM
GATES
GATES
LL8MR30-ST
GATES GATES
Description
LL8MR30 ST TIMING BELT ; 8MM PITCH 30MM W 50FT/PAK
Synchronous; 8MR; 30MM Belt Width; 15240MM Belt Length; Steel Tensile Material; Rubber Outer Material
Part #
939610050
BDI #
1125120
Details
67.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/LL8MR30-ST/p/1125120
Your Price
$ 67.90 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.168
EAN
0072053638998
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
8MR
Tensile Material
Steel
Outer Material
Rubber
Other Features
Price Per Foot | Standard HTD Tooth Profile | Nylon Tooth Facing | Neoprene Body | Maximum Continuous Length 392 FT
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
LL8MR30ST
Manufacturer Internal Number
9396-10050
Weight / LBS
36.26
Long Description
Synchronous; 8MR; 30MM Belt Width; 15240MM Belt Length; Steel Tensile Material; Rubber Outer Material
Belt Length
600 Inch | 15240 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

