Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LL8MR85 https://www.bdiexpress.com/medias/INDXXXOBLTXX-SYNC-ES-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2N3xpbWFnZS9qcGVnfGFHWTVMMmd4WVM4eE1ETXhORGd5TnpRNU56VXdNaTlKVGtSWVdGaFBRa3hVV0ZoZlUxbE9RMTlGVTE4ek1EQjRNekF3TG1wd1p3fDMwMzM0MGNmMjg4MDZiMTkyNGE3MDAxNzQ0MjVmOGMxOTM0NTVmZGQ5ODk1NWUyNTE4ZDYzMTFhNmY5ZTVlZDU
1125122 Drive Belts Open Profile 

GATES GATES

LL8MR85

Description

LL8MR85 TIMING BELT ; POWERGRIP GT2 50FT/PAK

Synchronous; 8MR; 85MM Belt Width; 15240MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material

Part #

93960032

BDI #
1125122

Details

106.92 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 106.92 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.163
EAN
0072053625653
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
8MR
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Foot | Standard HTD Tooth Profile | Nylon Tooth Facing | Neoprene Body | Maximum Continuous Length 300 FT
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
Manufacturer Item Number
LL8MR85
Manufacturer Internal Number
9396-0032
Weight / LBS
18
Long Description
Synchronous; 8MR; 85MM Belt Width; 15240MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Length
600 Inch | 15,240 Millimeter
Belt Width
3.346 Inch | 85 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh