https://www.bdiexpress.com/medias/INDGATOBLTXX-SYNC-PGMR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMTR8aW1hZ2UvanBlZ3xhRFJrTDJnd05TOHhNRE16T1RVd05USTBNakUwTWk5SlRrUkhRVlJQUWt4VVdGaGZVMWxPUTE5UVIwMVNYek13TUhnek1EQXVhbkJufDA4MTFiMWU3Mjk1OTA3NzViOTc4NDI4NmFkNTc0ZWFmYmViYzI5NzlmNzkyYzI3YmJjNzRhOGVhYjBjMzE3Yjg
https://www.bdiexpress.com/medias/INDGATOBLTXX-SYNC-PGMR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMTR8aW1hZ2UvanBlZ3xhRFJrTDJnd05TOHhNRE16T1RVd05USTBNakUwTWk5SlRrUkhRVlJQUWt4VVdGaGZVMWxPUTE5UVIwMVNYek13TUhnek1EQXVhbkJufDA4MTFiMWU3Mjk1OTA3NzViOTc4NDI4NmFkNTc0ZWFmYmViYzI5NzlmNzkyYzI3YmJjNzRhOGVhYjBjMzE3Yjg
GATES
GATES
PU-L-075-X-ST VAR MTR
GATES GATES
Description
GATES PU-L-075-X-ST VAR MTR
Belt, Synchronous; L; 3/4" Belt Width; Steel Tensile Material; Polyurethane Outer Material
Part #
PU-L-075-X-ST VAR MTR
BDI #
20308593
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/PU-L-075-X-ST-VAR-MTR/p/20308593
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.044
Product Group - BDI
M02
Belt Style
Synchronous
Belt Series
L
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Long Description
Belt, Synchronous; L; 3/4" Belt Width; Steel Tensile Material; Polyurethane Outer Material
Belt Width
0.75 Inch | 19.05 Millimeter
Belt Length
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

