CONTINENTAL
CONTINENTAL
S14M-40-OER ; 400S14M OPEN END
CONTINENTAL CONTINENTAL
Description
S14M-40-OER SYNCHROLINE ; NON-RETURNABLE
Synchronous; S14M; 40MM Belt Width; 41000MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
S14M-40-OER ; 400S14M OPEN END
BDI #
409390
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/S14M-40-OER-;-400S14M-OPEN-END/p/409390
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.159
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
S14M
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Meter | Standard HTD Tooth Profile | Nylon Tooth Facing | Round Teeth | Conti Synchroline
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer Internal Number
20097149
Weight / LBS
0.35
Long Description
Synchronous; S14M; 40MM Belt Width; 41000MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1.575 Inch | 40 Millimeter
Belt Length
1614.173 Inch | 41000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh