CONTINENTAL
CONTINENTAL
S8M-35-OER ; OPEN END
CONTINENTAL CONTINENTAL
Description
S8M-35-OER ; OPEN END SYNCHROLINE ; NON-RETURNABLE
Synchronous; S8M; 35MM Belt Width; 53000MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
20315487
BDI #
416055
Details
32.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/S8M-35-OER-;-OPEN-END/p/416055
Your Price
$ 32.20 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.064
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
S8M
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Meter | Standard HTD Tooth Profile | Nylon Tooth Facing | Round Teeth | Conti Synchroline
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer Internal Number
20315487
Weight / LBS
0.14
Long Description
Synchronous; S8M; 35MM Belt Width; 53000MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1.378 Inch | 35 Millimeter
Belt Length
2086.614 Inch | 53000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


