CONTINENTAL
CONTINENTAL
T10-20-OER ; OPEN END
CONTINENTAL CONTINENTAL
Description
T10-20-OER ; OPEN END SYNCHROLINE ; NON-RETURNABLE
Synchronous; T10; 20MM Belt Width; 60000MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Part #
20315934
BDI #
416061
Details
39.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/T10-20-OER-;-OPEN-END/p/416061
Your Price
$ 39.82 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.028
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
T10
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Meter | Standard HTD Tooth Profile | Conti Synchroline
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer Internal Number
20315934
Weight / LBS
0.062
Long Description
Synchronous; T10; 20MM Belt Width; 60000MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Width
0.787 Inch | 20 Millimeter
Belt Length
2362.205 Inch | 60000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh