MEGADYNE GROUP
MEGADYNE GROUP
VL-10
MEGADYNE GROUP MEGADYNE GROUP
Description
VL-10 V-BELT ; 10MM BELT W BROWN 3L/Z
V-Belt; 10; 10MM Belt Width; 30480MM Belt Length; Polyurethane Outer Material
Part #
VL-10
BDI #
551625
Details
5.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/VL-10/p/551625
Your Price
$ 5.23 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0746041320911
Product Group - BDI
M02356
Belt Style
V-Belt
Belt Series
10
Outer Material
Polyurethane
Other Features
Price Per Foot | 1 Band | Non Reinforced | Brown Color
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Long Description
V-Belt; 10; 10MM Belt Width; 30480MM Belt Length; Polyurethane Outer Material
Belt Length
1200 Inch | 30480 Millimeter
Belt Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


