https://www.bdiexpress.com/medias/INDXXXOBLTXX-SYNC-EPDW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NjB8aW1hZ2UvanBlZ3xhR1ExTDJneE15OHhNRFF4T0RZNE5qTXlPRGcyTWk5SlRrUllXRmhQUWt4VVdGaGZVMWxPUTE5RlVFUlhYek13TUhnek1EQXVhbkJufDRmMTEyMDVkMzExNmM4OWQ4MzcwMjU1MWYyNjZkOWQwMWE1OWRlY2FiNDc4Yjk3MmExZWM4NjBiMDA4NDI2MGY
https://www.bdiexpress.com/medias/INDXXXOBLTXX-SYNC-EPDW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NjB8aW1hZ2UvanBlZ3xhR1ExTDJneE15OHhNRFF4T0RZNE5qTXlPRGcyTWk5SlRrUllXRmhQUWt4VVdGaGZVMWxPUTE5RlVFUlhYek13TUhnek1EQXVhbkJufDRmMTEyMDVkMzExNmM4OWQ4MzcwMjU1MWYyNjZkOWQwMWE1OWRlY2FiNDc4Yjk3MmExZWM4NjBiMDA4NDI2MGY
CONTINENTAL
CONTINENTAL
W-8-PU-32-STD
CONTINENTAL CONTINENTAL
Description
W-8-PU-32-STD PAZ OE ACCULINEAR
Synchronous; W; 32MM Belt Width; 0MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Part #
W-8-PU-32-STD
BDI #
417894
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/W-8-PU-32-STD/p/417894
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.001
Product Group - BDI
M02236
Belt Style
Synchronous
Belt Series
W
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Meter | Standard HTD Tooth Profile | Nylon Tooth Facing | Roll Stock | Conti Acculinear
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer Internal Number
20387006
Weight / LBS
0.001
Long Description
Synchronous; W; 32MM Belt Width; 0MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Length
0 Inch | 0 Millimeter
Belt Width
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

