

GATES
GATES
1150L20 ; PL2921-20
GATES GATES
Description
1150L20 ; PL2921-20 V-BELT ; 115" OL 20RIB
L Series; Poly-V Style; 3/16 Inch Pitch; 115" Pitch Length; 3-3/4" Belt Width; 20 Bands; Polyester Tensile Material
Part #
917311520
BDI #
1091368
Details
925.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1150L20-;-PL2921-20/p/1091368
Your Price
$ 925.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2.906
EAN
0072053620351
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
20 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1150L20
Manufacturer Internal Number
9173-11520
Weight / LBS
6.84
Long Description
L Series; Poly-V Style; 3/16 Inch Pitch; 115" Pitch Length; 3-3/4" Belt Width; 20 Bands; Polyester Tensile Material
Belt Pitch Length
115 Inch | 2,921 Millimeter
Belt Width
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh