

GATES
GATES
1230M18 ; PM3124-18
GATES GATES
Description
1230M18 ; PM3124-18 V-BELT ; 123" OL 18RIB
M Series; Poly-V Style; 3/8 Inch Pitch; 123" Pitch Length; 6-3/4" Belt Width; 18 Bands; Polyester Tensile Material
Part #
917412318
BDI #
1092070
Details
2286.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1230M18-;-PM3124-18/p/1092070
Your Price
$ 2,286.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
8.39
EAN
0072053621334
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
18 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1230M18
Manufacturer Internal Number
9174-12318
Weight / LBS
16.98
Long Description
M Series; Poly-V Style; 3/8 Inch Pitch; 123" Pitch Length; 6-3/4" Belt Width; 18 Bands; Polyester Tensile Material
Belt Pitch Length
123 Inch | 3,124.2 Millimeter
Belt Width
6.75 Inch | 171.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh