

MEGADYNE GROUP
MEGADYNE GROUP
1279J4EL
MEGADYNE GROUP MEGADYNE GROUP
Description
1279J4EL POLY V BELT ; POR MULTI-RIB RUBBER
J; Poly-V; 3/32" Pitch; 127.9" Belt Pitch Length; 3/8" Belt Width; 4 Bands; Elastic Fabric Tensile Material; Rubber Outer Material
Part #
1279J4EL
BDI #
24240587
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1279J4EL/p/24240587
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0746041347765
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
4 Bands
Tensile Material
Elastic Fabric
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Long Description
J; Poly-V; 3/32" Pitch; 127.9" Belt Pitch Length; 3/8" Belt Width; 4 Bands; Elastic Fabric Tensile Material; Rubber Outer Material
Belt Width
0.375 Inch | 9.525 Millimeter
Belt Pitch Length
127.9 Inch | 3248.66 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh