![1295L6](/medias/INDXXXBLTXXX-PLYV-6BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzNDZ8aW1hZ2UvanBlZ3xhREZsTDJobFpDOHhNRFF4T0RZM01UVTRNekkyTWk5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4MlFrNUVYek13TUhnek1EQXVhbkJufDM2YzE5Njc2OWI1ZjE1MTNmOWNmM2I2ODc1N2E0Zjc2MTI1YzRjYjc2M2RkZmZhYzk4YTc4MjIxODcxOWEwZjE)
![1295L6](/medias/INDXXXBLTXXX-PLYV-6BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzNDZ8aW1hZ2UvanBlZ3xhREZsTDJobFpDOHhNRFF4T0RZM01UVTRNekkyTWk5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4MlFrNUVYek13TUhnek1EQXVhbkJufDM2YzE5Njc2OWI1ZjE1MTNmOWNmM2I2ODc1N2E0Zjc2MTI1YzRjYjc2M2RkZmZhYzk4YTc4MjIxODcxOWEwZjE)
MEGADYNE GROUP
MEGADYNE GROUP
1295L6
MEGADYNE GROUP MEGADYNE GROUP
Description
1295L6 MULTI-RIB V BELT ; 6 RIBS 129.5IN EFFECTIVE LG
L; Poly-V; 3/16" Pitch; 129-1/2" Belt Pitch Length; 1-1/8" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
1295L6
BDI #
20369746
Details
160.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1295L6/p/20369746
Your Price
$ 160.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.005
EAN
0746041203214
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
6 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Long Description
L; Poly-V; 3/16" Pitch; 129-1/2" Belt Pitch Length; 1-1/8" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.125 Inch | 28.575 Millimeter
Belt Pitch Length
129.5 Inch | 3289.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh