

GATES
GATES
1310L20 ; PL3327-20
GATES GATES
Description
1310L20 ; PL3327-20 V-BELT ; 131" OL 20RIB
L Series; Poly-V Style; 3/16 Inch Pitch; 131" Pitch Length; 3-3/4" Belt Width; 20 Bands; Polyester Tensile Material
Part #
917313120
BDI #
1093792
Details
903.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1310L20-;-PL3327-20/p/1093792
Your Price
$ 903.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
3.4
EAN
0072053620665
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
20 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1310L20
Manufacturer Internal Number
9173-13120
Weight / LBS
6.22
Long Description
L Series; Poly-V Style; 3/16 Inch Pitch; 131" Pitch Length; 3-3/4" Belt Width; 20 Bands; Polyester Tensile Material
Belt Width
3.75 Inch | 95.25 Millimeter
Belt Pitch Length
131 Inch | 3,327.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh