

BROWNING
BROWNING
1310M8
BROWNING BROWNING
Description
1310M8 POLY V-BELT ; NON-RETURNABLE 3/8" RIB SPACE 13"PITCH
M Series; Poly-V Style; 3/8 Inch Pitch; 131" Pitch Length; 3" Belt Width; 8 Bands; Polyester Tensile Material
Part #
1107069
BDI #
330046
Details
4172.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1310M8/p/330046
Your Price
$ 4,172.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
4.259
EAN
0662289189939
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
8 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Category - Mfr
1230/1233
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1310M8
Manufacturer Internal Number
1107069
Weight / LBS
9.38
Long Description
M Series; Poly-V Style; 3/8 Inch Pitch; 131" Pitch Length; 3" Belt Width; 8 Bands; Polyester Tensile Material
Belt Pitch Length
131 Inch | 3,327.4 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh