

GATES
GATES
1390M6 ; PM3531-6
GATES GATES
Description
1390M6 ; PM3531-6 V-BELT ; 139" OL 6RIB
M Series; Poly-V Style; 3/8 Inch Pitch; 139" Pitch Length; 2-1/4" Belt Width; 6 Bands; Polyester Tensile Material
Part #
917413906
BDI #
1093896
Details
667.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1390M6-;-PM3531-6/p/1093896
Your Price
$ 667.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
3.54
EAN
0072053621365
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
6 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1390M6
Manufacturer Internal Number
9174-13906
Weight / LBS
6.9
Long Description
M Series; Poly-V Style; 3/8 Inch Pitch; 139" Pitch Length; 2-1/4" Belt Width; 6 Bands; Polyester Tensile Material
Belt Width
2.25 Inch | 57.15 Millimeter
Belt Pitch Length
139 Inch | 3,530.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh