

GATES
GATES
1390M8 ; PM3531-8
GATES GATES
Description
1390M8 ; PM3531-8 V-BELT ; 139" OL 8RIB
M Series; Poly-V Style; 3/8 Inch Pitch; 139" Pitch Length; 3" Belt Width; 8 Bands; Polyester Tensile Material
Part #
917413908
BDI #
1093897
Details
889.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1390M8-;-PM3531-8/p/1093897
Your Price
$ 889.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
4.22
EAN
0072053621372
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
8 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1390M8
Manufacturer Internal Number
9174-13908
Weight / LBS
0.32
Long Description
M Series; Poly-V Style; 3/8 Inch Pitch; 139" Pitch Length; 3" Belt Width; 8 Bands; Polyester Tensile Material
Belt Pitch Length
139 Inch | 3,530.6 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh